Zoro Homepage

Swivel Mounting Bracket

  • Mfr # PN31XG6906G

  • Zoro # G9678706


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 15/16 in
Overall Width
7 1/8 in
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG69
Includes
(1) Assemble Pin, (2) SS M8x15L Assemble Bolts, (4) 3/8 in SS Anchor Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG6906G
Zoro #
G9678706
UPC #
190735614594
Country of Origin
Korea, Republic of

Dimensions

Overall Height
5 15/16 in
Overall Width
7 1/8 in
Mount Base Width
2 1/2 in
Mount Hole Diameter
1/2 in
Mount Base Height
5 7/8 in
Mounting Hole Center to Center Height
4 5/8 in
Overall Dimensions
2 9/16 in D x 7 1/8 in W x 5 15/16 in H
Overall Depth
2 9/16 in
Mounting Hole Center to Center Width
5 7/8 in

Details

Item
Mounting Bracket
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG69
Includes
(1) Assemble Pin, (2) SS M8x15L Assemble Bolts, (4) 3/8 in SS Anchor Bolts
For Reel Series
TWA-STS series
Base Motion Type
Swivel
Bracket Material
Stainless Steel
For Number of Reels
1
Number of Mount Holes
4

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Stainless Steel, For Use With Grainger Item Number 31XG69, For Use With Mfr. Model Number 31XG69, For Reel Series TWA-STS series, Mounting Location Wall, Overall Height 5 15/16 in, Overall Width 7 1/8 in, Overall Depth 2 9/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Mount Base Width 2 1/2 in, Mount Base Height 5 7/8 in, Mounting Hole Center to Center Height 4 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.