Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Lubricant, Quart

  • Mfr # 2EPU7

  • Zoro # G8493694


product price: $34.79
/ea

Key Features

Base
Synthetic
Max. Operating Temp.
300 Degrees F
Base Oil
Synthetic
ISO Viscosity Grade
220
Lubricant NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EPU7
Zoro #
G8493694
UPC #
190735610824
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt.

Details

Item
Vacuum Pump Oil
Base
Synthetic
Max. Operating Temp.
300 Degrees F
Base Oil
Synthetic
ISO Viscosity Grade
220
Lubricant NSF Rating
Not Rated
Pour Point
-38 Degrees F
Container Type
Bottle
Color
Blue
SAE Grade
Not Specified
Timken OK Load
Not Specified
Flash Point
450 Degrees F
Viscosity Index
126
Four-Ball Wear
Not Specified
Min. Operating Temp.
0 Degrees F
Application
Positive Displacement
Series
AEON PD
NSF Rating
Not Rated
Type
Lubricant
Food Grade
No
Viscosity @ 100C
22.2 cSt
Minimum Operating Temperature
0 Degrees F
Viscosity @ 40C
213.7 cSt
Maximum Operating Temperature
300 Degrees F
Temp. Range
0 Degrees to 300 Degrees F

Description

Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade 220, Viscosity Index 126, Flash Point 450 Degrees F, Food Grade No, Series AEON PD, Application Positive Displacement, Base Oil Synthetic, Viscosity @ 40C 213.7 cSt, Viscosity @ 100C 22.2 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.