Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Lever Air Gun, 1-1/2" Extension

  • Mfr # 52CF72

  • Zoro # G7717906


product price: $17.99
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Brass Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CF72
Zoro #
G7717906
UPC #
190735987025
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
5 3/8 in
Nozzle Length
1 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
2 in
Extension Size
1 1/2 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
220 psi
Max. dBA
100
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Item
Air Gun
Air Consumption
15 scfm
Output
90 psi
Air Gun Product Group
Air Gun
Number of Nozzles Included
1
Nozzle Angle
Straight
Maximum Inlet Pressure
220 psi
Air Inlet Type
NPT
Nozzle Features
Non-Marring
Chip Guard Included
No
Air Inlet Gender
Female
Output Thrust
0.5 lbf
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Brass
Sound Level
100 dB
Air Flow Pattern
Focused

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 2 N, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.