This item is Discontinued.

Speedaire Thumb Lever Air Gun, 1/2" Extension 22YK48

Thumb Lever Air Gun, 1/2" Extension (Discontinued)

  • Mfr # 22YK48
  • Zoro # G6146341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22YK48
Zoro #
G6146341
UPC #
190735607114
Country of Origin
China

Dimensions

Outlet Size
1/8 (F) NPSM
Overall Length
4 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
1/2 in
Nozzle Length
3/4 in
Overall Width
2 in
Nominal Extension Length
Less than 6 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Chrome Plated Zinc
Application
Industrial Cleaning and Drying
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Output
90 psi
Air Gun Product Group
Air Gun
Air Consumption
11 scfm
Air Inlet Gender
Female
Nozzle Angle
Straight
Chip Guard Included
No
Nozzle Features
Non-Marring
Sound Level
98 dB
OSHA Pressure Compliant
Yes
Output Thrust
0.6 lbf
Number of Nozzles Included
1
Air Inlet Type
NPT
Maximum Inlet Pressure
150 psi
Air Flow Pattern
Focused
Nozzle Tip Material
Brass

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 3/4 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 98 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Chrome Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.