Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Lever Air Gun Kit

  • Mfr # 22YK41

  • Zoro # G8553054


product price: $13.69
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Chrome Plated Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Inflator Needle Tip, Rubber Tip, Safety Nozzle, Standard Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YK41
Zoro #
G8553054
UPC #
190735607046
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
4 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
2 in
Extension Size
1/2 in
Overall Width
2 in
Air Inlet Size
1/4 in
Air Outlet Size
1/8 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Chrome Plated Zinc
Application
Industrial Cleaning and Drying
Includes
Inflator Needle Tip, Rubber Tip, Safety Nozzle, Standard Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Nozzle
Standard
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Lever
Item
Air Gun Kit
Air Gun Product Group
Air Gun Kit
Output
90 psi
Air Consumption
11 scfm
Air Inlet Type
NPT
Nozzle Tip Material
Rubber
Sound Level
95.8 dB
Maximum Inlet Pressure
150 psi
Air Inlet Gender
Female
OSHA Pressure Compliant
No
Nozzle Features
Non-Marring
Output Thrust
0.7 lbf
Number of Nozzles Included
4
Air Flow Pattern
Focused
Nozzle Angle
Straight
Chip Guard Included
No

Description

Air Gun Kit, Thumb-Lever, Number of Nozzles Included 4, Nozzle Length 2 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 96 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Chrome-Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.