Shop SPEEDCLEAN
See all product information
Create Account
Cleaner and Degreaser, 0.5 gal Box, 8 PK
- Mfr # SC-CS-TABS
- Zoro # G7788980
product price:Â
$
43.19
/pk of 8, $5.40/ea
Key Features
Container Type
Box
Container Size
0.5 gal
Cleaner Form
Liquid
Color
Multi color
Primary Chemical
Ethoxylated Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-CS-TABS
- Zoro #
- G7788980
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Box
- Cleaner Form
- Liquid
- Color
- Multi color
- Primary Chemical
- Ethoxylated Alcohol
- Application
- HVAC Installation, Repair or Service
- Features
- Medium Cleaning Strength
- Biodegradable
- Yes
Dimensions
- Container Size
- 0.5 gal
Description
Coil Cleaner Tablets,Multi Colored,PK8, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.