Triple Action Dish Soap - 28 fl oz (0.9 quart) - Orange Scent - Pleasant Scent, Phosphate-free,
- Mfr # 144678
- Zoro # G623365521
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Color
Orange
Includes Chemical
Sodium Bisulfite, SD Alcohol 3-A, Poloxamer 124, Lauramidopropylamine Oxide, Benzisothiazolinone, Fragrance, Dye, Methylisothiazolinone, Pentasodium Pentetate, Ammonium C12-15 Pareth Sulfate, Water, Sodium Chloride
Fragrance
Orange
Application
Hand, Dish
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144678
- Zoro #
- G623365521
- UPC #
- 35000446787
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 28 fl oz
Details
- Color
- Orange
- Includes Chemical
- Sodium Bisulfite, SD Alcohol 3-A, Poloxamer 124, Lauramidopropylamine Oxide, Benzisothiazolinone, Fragrance, Dye, Methylisothiazolinone, Pentasodium Pentetate, Ammonium C12-15 Pareth Sulfate, Water, Sodium Chloride
- Fragrance
- Orange
- Application
- Hand, Dish
- Item
- Dishwashing Liquid
- Cleaner Form
- Liquid
- Effective to Remove
- Bacteria, Grease, Odor, Food, Dirt
Description
Triple Action Dish Soap - 28 fl oz (0.9 quart) - Orange Scent - Pleasant Scent, Phosphate-free, Kosher-free - Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.