External Battery Charger, Use with 38G224
Mfr # CJ2-24
Zoro # G5267227
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Type
Smart Charger
Voltage
12V DC
Battery Recharge Time
4 hr
For Use With
Mfr. No. CJ-125
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CJ2-24
Zoro #
G5267227
UPC #
-
Country of Origin
China
Details
Item
Battery Charger
Type
Smart Charger
Voltage
12V DC
Battery Recharge Time
4 hr
For Use With
Mfr. No. CJ-125
Green Environmental Attribute
Product is Rechargeable
Compatible Product Type
Coil Washers
Compatible Series
CoilJet
Compatible Manufacturer Model Number
CJ-125
Features
Charging While Battery is Inside Machine
Product Type
Battery Charger
Description
Battery Charger, Smart Charger, For Use With Mfr. No. CJ-125, Voltage 12V DC, Battery Recharge Time 4 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.