This item is Discontinued.

Speedclean Hose, 144 in. Extension, Use with 29JA08 CJ-HF-EXTHOSE

Hose, 144 in. Extension, Use with 29JA08 (Discontinued)

  • Mfr # CJ-HF-EXTHOSE
  • Zoro # G8120777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ-HF-EXTHOSE
Zoro #
G8120777
UPC #
897797002771
Country of Origin
United States

Dimensions

Length
144 in
Width
1/2 in
Overall Depth
144 in
Hose Length
12 ft
Overall Width
1/2 in

Details

Item
Coil Cleaning System
Type
144 in Extension
For Use With
Mfr. No. FLOWJET-60
Includes
Quick-Connect Fitting
Max. Fluid Temp. (F)
125 Degrees F
Material
PVC/NBR Blend
Max. Pressure (PSI)
2,000 psi
Max. Flow GPM
3.25 gpm
Product Type
Coil Cleaning System
For Chemical Cleaner
FLOWJET-60
Water Temperature - Maximum
125 Degrees F
Flow Rate - Maximum
3.25 gpm
Tank Material
Plastic

Description

Coil Cleaning System, 144 in Extension, Length 144 in, Width 1/2 in, Includes Quick-Connect Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.