Zoro Homepage

Spray Wand, 36 inch Long 90-Degree

  • Mfr # 8945

  • Zoro # G0396365


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Aluminum
Type
36 in Long 90 Degrees
Max. Fluid Temp. (F)
200 Degrees F
Max. Flow GPM
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8945
Zoro #
G0396365
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Size (In.)
1/4
Lance Length (In.)
36 in
Overall Length
3 ft
Lance Length
3 ft

Details

Material
Aluminum
Type
36 in Long 90 Degrees
Item
Spray Wand
Max. Fluid Temp. (F)
200 Degrees F
Max. Flow GPM
0.5 gpm
For Use With
5AEU1 CoilJet
Includes
Quick-Connect Fittings
Max. Pressure (PSI)
200 psi
Compatible Manufacturer Model Number
CJ-95
Flow Rate - Maximum
0.5 gpm
Compatible Product Type
Coil Washers
Product Type
Spray Wand
Operating Pressure - Maximum
200 psi
Compatible Series
CoilJet
Fluid Temperature - Maximum
200 Degrees F

Description

Spray Wand, 36 in Long 90 Degrees , For Use With 5AEU1 CoilJet, Material Aluminum, Length 36 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 200 psi, Size (In.) 1/4, Inlet Port (In.) -, Lance Length (In.) 36 in, Includes Quick-Connect Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.