Zoro Homepage

Spray Wand, 48 inch Long 90-Degree

  • Mfr # 8945-48

  • Zoro # G2250315


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Material
Aluminum
Type
48 in Long 90 Degrees
For Use With
5AEU1 CoilJet
Max. Flow GPM
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8945-48
Zoro #
G2250315
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Lance Length (In.)
48 in
Lance Length
4 ft
Overall Length
4 ft

Details

Material
Aluminum
Type
48 in Long 90 Degrees
Item
Spray Wand
For Use With
5AEU1 CoilJet
Max. Flow GPM
0.5 gpm
Max. Pressure (PSI)
200 psi
Max. Fluid Temp. (F)
200 Degrees F
Includes
Quick-Connect Fittings
Compatible Product Type
Coil Washers
Flow Rate - Maximum
0.5 gpm
Compatible Manufacturer Model Number
CJ-95
Compatible Series
CoilJet
Product Type
Spray Wand
Operating Pressure - Maximum
200 psi
Fluid Temperature - Maximum
200 Degrees F

Description

Spray Wand, 48 in Long 90 Degrees , For Use With 5AEU1 CoilJet, Material Aluminum, Length 48 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 200 psi, Inlet Port (In.) -, Lance Length (In.) 48 in, Includes Quick-Connect Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.