Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speedfx 8AN x 3/8 NPTF 90 Degree Coupler Fitting 560882

8AN x 3/8 NPTF 90 Degree Coupler Fitting (Discontinued)

  • Mfr # 560882
  • Zoro # G914853430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560882
Zoro #
G914853430
UPC #
880268175128
Country of Origin
United States

Dimensions

End Size1
1/2 in
End Size2
3/8 in

Details

Color
Blue
Material
Aluminum
Pipe Fitting Connection Type
90 Degree Flare To Pipe Elbow
Finish
Anodized
End Type1
Male Threads
End Type2
Male NPTF
Fitting Angle
90 Degree

Description

-8AN x 3/8 NPTF 90 Degree Flare; Anodized Aluminum; Blue; Single


  • • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
  • • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
  • • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
  • • Compatible With Most Hose And Hose Ends
  • • Made In U.S.A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.