Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speedfx Adapter Fitting, Blue Anodized Aluminum 561086

Adapter Fitting, Blue Anodized Aluminum (Discontinued)

  • Mfr # 561086
  • Zoro # G114852738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561086
Zoro #
G114852738
UPC #
880268174794
Country of Origin
United States

Dimensions

End Size1
5/8 in
End Size2
1/2 in

Details

Material
Aluminum
Color
Blue
Finish
Anodized
End Type2
Male NPTF
End Type1
Male Threads
Fitting Type
Straight Flare To Pipe Adapter
Fitting Angle
Straight

Description

Straight; -10AN x 1/2 NPTF; Blue; Anodized Aluminum; Single


  • • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
  • • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
  • • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
  • • Compatible With Most Hose And Hose Ends
  • • Made In U.S.A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.