Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speedfx Coupler Fitting, Red/Blue Anodized 560800

Coupler Fitting, Red/Blue Anodized (Discontinued)

  • Mfr # 560800
  • Zoro # G314853436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560800
Zoro #
G314853436
UPC #
880268174527
Country of Origin
United States

Dimensions

End Size1
1/2 in
End Size2
3/8 in

Details

Material
Aluminum
Pipe Fitting Connection Type
Straight Swivel Coupler
Color
Blue
Fitting Angle
Straight
End Type1
Female Threads
End Type2
Female Threads
Finish
Anodized

Description

-8AN Straight Swivel; Anodized Aluminum; Red/Blue; Single


  • • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
  • • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
  • • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
  • • Compatible With Most Hose And Hose Ends
  • • Made In U.S.A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.