
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
577108
Zoro #
G814852731
UPC #
880268175470
Country of Origin
United States
Dimensions
End Size1
5/8 in
End Size2
1/2 in
Details
Color
Black
Material
Aluminum
Finish
Anodized
End Type2
AN Male Flare
End Type1
AN PORT/AN Port THD
Fitting Type
Dry Sump Radius Port To AN ADP Fitting
Fitting Angle
Straight
Description
Dry Sump; -10AN 7/8 Inch-14 Port Thread to -8AN Male Flare; Black; Anodized Aluminum; With O-Ring; Single
- • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
- • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
- • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
- • Compatible With Most Hose And Hose Ends
- • Made In U.S.A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.