
Teflon Washers, Set of 5
Mfr # 579109
Zoro # G014853439
product price: $7.65
/eaKey Features
Material
Teflon
Finish
Raw
Inside Diameter
3/8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579109
Zoro #
G014853439
UPC #
880268186346
Country of Origin
United States
Dimensions
Inside Diameter
3/8 in
Details
Material
Teflon
Finish
Raw
Color
White
Description
Round Hole; -6AN; Raw; White; Teflon; Set Of 5
- • Manufactured With PTFE For Increased Durability And Seal
- • Provides A Complete Seal Between Components
- • Easy To Install
- • Made In U.S.A
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.