Zoro Homepage

Duct Start/Take Off Collar, 10" Duct Dia

  • Mfr # SC-10D

  • Zoro # G2444084


product price: $36.69
/ea

Key Features

Material
Plastic
Duct Size (In.)
10
Construction Material
Plastic
Includes
Damper
Collar Connection Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-10D
Zoro #
G2444084
UPC #
891812002937
Country of Origin
United States

Dimensions

Duct Size (In.)
10
Collar Connection Height
4 1/8 in
Compatible Register Height
11 3/8 in
Collar Diameter
4 1/8 in
Duct Size
10 in
Collar Connection Width
11 3/8 in
Compatible Register Width
11 3/8 in

Details

Item
Duct Start/Take Off Collar
Material
Plastic
Construction Material
Plastic
Includes
Damper
Standards
UL 2043 Classified
Blade Type
Round
Cap/Collar Material
Plastic
Frame Material
Plastic
Damper Type
Manual
Blade Material
Galvanized Steel
Product Type
Register Boot
Boot Style
Speedi-Boot Hanger

Description

Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 11 3/8 in, Material Plastic, Compatible Register Height 11 3/8 in, Compatible Register Width 11 3/8 in, Duct Size 10 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type Manual, Standards UL 2043 Classified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.