Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Paracord Bracelet Kit & Jig, Includes Cords & Buckles

  • Mfr # SJ-XL

  • Zoro # G708442772


product price: $39.95
/ea

Key Features

Color
Yellow
Type
XL
Material
Steel
Includes
Jig, Paracord Kit
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-XL
Zoro #
G708442772
UPC #
810064961892
Country of Origin
United States

Details

Item
Paracord Jig
Color
Yellow
Type
XL
Material
Steel
Includes
Jig, Paracord Kit
Finish
Powder Coated

Description

Introducing the SpeedyJigTM XL paracord bracelet jig and kit. The fastest and easiest way to make perfect paracord bracelets from 4 to over 18. Brand new to the market and sold exclusively on Amazon, the SpeedyJig XL for Extra Long is designed and built to last a lifetime of use. Four large rubber feet support the all steel frame which is powder coated in a bright durable finish. The wide design will not tip over and the heavy construction will keep it from slipping around while you are weaving. Want to use a different style or size buckle? No problem. The unique buckle holding system allows you to easily and quickly slip on just about any buckle size or style without tools. Need to make a longer or shorter paracord bracelet? With the simple design you can quickly change the length of the SpeedyJig just using your fingers. No tools needed. And the handy ruler on top of the SpeedyJig makes finding the right size you need a snap. The easy to read length indicator is calibrated for both 3/8 buckles and 5/8 buckles. The SpeedyJig Bracelet Maker Jig and Kit comes complete with everything you need to make three paracord bracelets. The full color instructions are easy to follow and will have you making perfect paracord bracelets within minutes of opening the package..Don't need to make such a long bracelet? Then consider the SpeedyJig Pro search on Amazon.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.