Zoro Homepage

Automatic Vent Valve, Air, 3/4 In NPT

  • Mfr # NAV-213

  • Zoro # G1851272


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Body Material
304 stainless steel
Connection Type
MNPT
Max. Pressure
400 psi
Vent Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV-213
Zoro #
G1851272
UPC #
-
Country of Origin
India

Dimensions

Inlet Size
3/4"
Vent Dia.
1/2 in
Vent Height
7 1/4 in
Secondary Inlet Port Connection Size
1/2 in
Inlet Port Connection Size
3/4 in
Outlet Port Connection Size
1/2 in
Expansion Tank Connection Size
1/2 in

Details

Item
Automatic Vent Valve
Body Material
304 stainless steel
Connection Type
MNPT
Max. Pressure
400 psi
Min. Pressure
1 psi
Float Material
304 Stainless Steel
Temp. Range
33 Degrees to 240 Degrees F
Product Type
Air Vent
Application
Steam Systems, Water Distribution
Configuration
In-line
Inlet Port Connection Type
NPT
Port Adjustability
Fixed
Manufacturer Series
NAV
Air Vent Type
Float
For Media
Steam
Relief Port Location
Top
Outlet Port Connection Gender
Female
Release Method
Automatic
Allowable Temperature - Minimum
33 Degrees F
Secondary Inlet Port Connection Type
NPT
Expansion Tank Connection Gender
Female
Number of Inlet Ports
1
Operating Pressure - Minimum
1 psi
Inlet Port Location
Bottom
Inlet Port Connection Gender
Male
Operating Temperature - Maximum
500 Degrees F
Allowable Pressure - Maximum
400 psi
Expansion Tank Connection Type
NPT
Port Types Included
Expansion Tank, Inlet, Outlet
Number of Outlet Ports
1
Installation Orientation
Vertical
Operating Pressure - Maximum
400 psi
Secondary Inlet Port Connection Gender
Female

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 400 psi, Allowable Temperature - Minimum 33 Degrees F, Application Steam Systems, Water Distribution, Body Material Stainless Steel, Configuration In-line, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, Float Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.