Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dir. Acting Temp. Reg., 2 In, 20 psi

  • Mfr # 2010TH-GQK

  • Zoro # G1901663


product price: $2,633.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Bronze
Overall Width
8 15/16 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010TH-GQK
Zoro #
G1901663
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Width
8 15/16 in
Sensor Dia.
5/8 in
Overall Height
15 11/16 in
Sensor Length
13 3/8 in
Cord Length
8 ft
Sensor Diameter
5/8 in
Pipe Connection Size
2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Direct Acting Temperature Regulator
Max. Pressure
20 psi
Temp. Range
120 Degrees to 230 Degrees F
Spring Material
Steel
Operating Temperature - Minimum
120 Degrees F
Operating Pressure - Maximum
20 psi
Operating Temperature - Maximum
230 Degrees F
For Media
Steam

Description

Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 in, Max. Pressure 20 psi, Sensor Length 13 3/8 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.