Zoro Homepage

Dir. Acting Temp. Reg., 3/4 In, 90 psi

  • Mfr # 2010TD-GQD

  • Zoro # G0785364


product price: $1,978.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Body Material
Bronze
Cord Length
8 ft
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010TD-GQD
Zoro #
G0785364
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Cord Length
8 ft
Overall Width
5 1/2 in
Sensor Length
19 in
Sensor Dia.
1 in
Overall Height
12 9/16 in
Sensor Diameter
1 in
Pipe Connection Size
3/4 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Direct Acting Temperature Regulator
Spring Material
Steel
Max. Pressure
90 psi
Temp. Range
45 Degrees to 140 Degrees F
Operating Pressure - Maximum
90 psi
For Media
Steam
Operating Temperature - Minimum
45 Degrees F
Operating Temperature - Maximum
145 Degrees F

Description

Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 in, Max. Pressure 90 psi, Sensor Length 19 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.