Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1-1/2In, 20 to 150 psi

  • Mfr # E-C1G9A1B1AN1

  • Zoro # G1817216


product price: $2,608.78
/ea
Free Shipping & Returns

Key Features

Series
E
Body Material
Cast Iron
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-C1G9A1B1AN1
Zoro #
G1817216
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
7 1/4 in
Height
14 1/2 in
Pipe Size
1 1/2 in
Overall Width
7 1/4 in
Overall Height
14 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Item
Pilot-Operated Pressure Regulator
Series
E
Body Material
Cast Iron
Max. Pressure
250 psi
Pressure Adjustment Range
20 to 150 psi
Max. Temp.
450 Degrees F
Standards
ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff
Pilot Adjustment - Maximum
150 psi
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
250 psi
Operating Pressure Differential - Minimum
10 psi
For Media
Gas, Vapor
Pilot Adjustment - Minimum
20 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 7 1/4 in, Height 14 1/2 in, Pressure Adjustment Range 20 to 150 psi, Max. Temp. 450 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.