Zoro Homepage

Pressure Regulator, 1 In, 3 to 20 psi

  • Mfr # E-C1E9A1B1AH1

  • Zoro # G1868711


product price: $2,205.99
/ea
Free Shipping & Returns

Key Features

Series
E
Body Material
Cast Iron
Inlet Size
1 in
Outlet Size
1 in
Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-C1E9A1B1AH1
Zoro #
G1868711
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 3/8 in
Height
13 5/8 in
Pipe Size
1 in
Overall Width
5 3/8 in
Overall Height
13 5/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Item
Pilot-Operated Pressure Regulator
Series
E
Body Material
Cast Iron
Pressure Adjustment Range
3 to 20 psi
Standards
ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff
Max. Pressure
250 psi
Max. Temp.
450 Degrees F
Operating Pressure - Maximum
250 psi
Pilot Adjustment - Maximum
20 psi
Operating Pressure Differential - Minimum
10 psi
Pilot Adjustment - Minimum
3 psi
For Media
Gas, Vapor
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 3/8 in, Height 13 5/8 in, Pressure Adjustment Range 3 to 20 psi, Max. Temp. 450 Degrees F, Pipe Size 1 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.