Zoro Homepage

Pressure Regulator, 10/100 psi, 14-3/4in L

  • Mfr # E-C1L3A1B1AM1

  • Zoro # G5574838


product price: $10,064.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Series
ED
Body Material
Cast Iron
Inlet Size
4 in
Outlet Size
4 in
Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-C1L3A1B1AM1
Zoro #
G5574838
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
4 in
Outlet Size
4 in
Length
14 3/4 in
Height
20 in
Gauge Port Size
1/4 in
Pipe Size
4 in
Overall Width
14 3/4 in
Inlet Connection Size
4 in
Outlet Connection Size
4 in
Overall Height
20 in

Details

Item
Pressure Regulator
Series
ED
Body Material
Cast Iron
Standards
ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff
Max. Pressure
250 psi
Includes
Pressure Pilot, Single Seat Main Valve
Application
Steam, District Heating Systems
Max. Temp.
450 Degrees F
Pressure Adjustment Range
10 to 100 psi
Seal Material
EPDM, Buna-N
Connection Type
Flanged
Outlet Connection Type
250 Flange
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
250 psi
Inlet Connection Type
250 Flange
For Media
Gas, Vapor
Pilot Adjustment - Maximum
100 psi
Pilot Adjustment - Minimum
10 psi
Operating Pressure Differential - Minimum
10 psi

Description

Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 4 in, Outlet Size 4 in, Length 14 3/4 in, Height 20 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 10 to 100 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 450 Degrees F, Pipe Size 4 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.