Zoro Homepage
This item is Discontinued.
Spence Pressure Regulator, 1/2 In, 30 to 140 psi D50-T1C9H

Pressure Regulator, 1/2 In, 30 to 140 psi (Discontinued)

  • Mfr # D50-T1C9H
  • Zoro # G2442894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50-T1C9H
Zoro #
G2442894
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 7/8 in
Height
7 1/8 in
Pipe Size
1/2 in
Inlet Connection Size
1/2 in
Overall Width
4 7/8 in
Outlet Connection Size
1/2 in
Overall Height
7 1/8 in

Details

Item
Direct Acting Pressure Regulator
Series
D50
Body Material
Stainless Steel
Max. Pressure
300 psi
Standards
ANSI/FCI 70 Class IV Shutoff
Application
Steam, Water or Gas
Max. Temp.
420 Degrees F
Pressure Adjustment Range
30 to 140 psi
Pilot Adjustment - Maximum
140 psi
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
420 Degrees F
Pilot Adjustment - Minimum
30 psi

Description

Direct Acting Pressure Regulator, Series D50, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 7/8 in, Height 7 1/8 in, Pressure Adjustment Range 30 to 140 psi, Max. Temp. 420 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards ANSI/FCI 70 Class IV Shutoff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.