Zoro Homepage
This item is Discontinued.
Spence Pressure Regulator, 2 In, 30 to 100 psi D50-C1H9G

Pressure Regulator, 2 In, 30 to 100 psi (Discontinued)

  • Mfr # D50-C1H9G
  • Zoro # G0524614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50-C1H9G
Zoro #
G0524614
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Length
9 in
Height
14 1/4 in
Pipe Size
2 in
Overall Height
14 1/4 in
Inlet Connection Size
2 in
Overall Width
9 in
Outlet Connection Size
2 in

Details

Item
Direct Acting Pressure Regulator
Series
D50
Body Material
Cast Iron
Application
Steam, Water or Gas
Max. Temp.
400 Degrees F
Max. Pressure
200 psi
Standards
ANSI/FCI 70 Class IV Shutoff
Pressure Adjustment Range
30 to 100 psi
Pilot Adjustment - Maximum
100 psi
Operating Pressure - Maximum
200 psi
Pilot Adjustment - Minimum
30 psi
Operating Temperature - Maximum
400 Degrees F

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 2 in, Outlet Size 2 in, Length 9 in, Height 14 1/4 in, Pressure Adjustment Range 30 to 100 psi, Max. Temp. 400 Degrees F, Pipe Size 2 in, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.