Zoro Homepage

Pressure Regulator, 3/4 In, 20 to 150 psi

  • Mfr # E-C1D9A1B1AN1

  • Zoro # G0995364


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

Series
E
Body Material
Cast Iron
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-C1D9A1B1AN1
Zoro #
G0995364
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
4 3/4 in
Height
12 7/8 in
Pipe Size
3/4 in
Overall Height
12 7/8 in
Overall Width
4 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Pilot-Operated Pressure Regulator
Series
E
Body Material
Cast Iron
Standards
ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff
Pressure Adjustment Range
20 to 150 psi
Max. Temp.
450 Degrees F
Max. Pressure
250 psi
Pilot Adjustment - Maximum
150 psi
Operating Pressure Differential - Minimum
10 psi
For Media
Gas, Vapor
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
450 Degrees F
Pilot Adjustment - Minimum
20 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 4 3/4 in, Height 12 7/8 in, Pressure Adjustment Range 20 to 150 psi, Max. Temp. 450 Degrees F, Pipe Size 3/4 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.