Pressure Regulator, 4 7/8" H, 5 1/16" W
Mfr # D50A-C1D9Y
Zoro # G411618440
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Gauge Port Size
3/4 in
Seal Material
Bronze, PTFE
Pipe Size
3/4 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50A-C1D9Y
Zoro #
G411618440
UPC #
-
Country of Origin
Mexico
Dimensions
Gauge Port Size
3/4 in
Pipe Size
3/4 in
Overall Height
4 7/8 in
Outlet Connection Size
3/4 in
Overall Width
5 1/16 in
Inlet Connection Size
3/4 in
Details
Item
Pressure Regulator
Body Material
Iron
Seal Material
Bronze, PTFE
Inlet Connection Type
NPT
Inlet Connection Gender
Female
For Media
Air, Oil, Steam, Water
Outlet Connection Type
NPTF
Operating Pressure - Maximum
110 psi
Operating Pressure - Minimum
50 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
400 Degrees F
Operating Pressure Differential - Maximum
150 psi
Operating Temperature - Minimum
33 Degrees F
Operating Pressure Differential - Minimum
3 psi
Pilot Adjustment - Minimum
50 psi
Pilot Adjustment - Maximum
110 psi
Description
Pressure Regulator, Body Material Iron, Gauge Port Size 3/4 in, Seal Material Bronze, PTFE, Pipe Size 3/4 in, Standards Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.