Zoro Homepage

Pressure Regulator, 9 1/16" H, 9 3/16" W

  • Mfr # D50A-C1H9F

  • Zoro # G011618437


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Gauge Port Size
2 in
Seal Material
Bronze, PTFE
Operating Pressure - Minimum
20 psi
Inlet Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50A-C1H9F
Zoro #
G011618437
UPC #
-
Country of Origin
Mexico

Dimensions

Gauge Port Size
2 in
Inlet Connection Size
2 in
Overall Width
9 3/16 in
Overall Height
9 1/16 in
Outlet Connection Size
2 in
Pipe Size
2 in

Details

Item
Pressure Regulator
Body Material
Iron
Seal Material
Bronze, PTFE
Operating Pressure - Minimum
20 psi
Outlet Connection Type
NPTF
Operating Pressure - Maximum
100 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Temperature - Maximum
400 Degrees F
For Media
Air, Oil, Steam, Water
Outlet Connection Gender
Female
Operating Pressure Differential - Maximum
150 psi
Operating Temperature - Minimum
33 Degrees F
Pilot Adjustment - Minimum
20 psi
Operating Pressure Differential - Minimum
3 psi
Pilot Adjustment - Maximum
100 psi

Description

Pressure Regulator, Body Material Iron, Gauge Port Size 2 in, Seal Material Bronze, PTFE, Pipe Size 2 in, Standards Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.