Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spence Safety Relief Valve, 1-1/2 x 2 In, 50 psi 041AHGA-050

Safety Relief Valve, 1-1/2 x 2 In, 50 psi (Discontinued)

  • Mfr # 041AHGA-050
  • Zoro # G0235934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041AHGA-050
Zoro #
G0235934
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
2 in
Overall Height
12 1/8 in
Overall Length
5 3/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Spring Material
Stainless Steel
Application
Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Pressure Range
10 to 250 psi
Seat Material
EPDM
Test Lever
Yes
Disc Material
Bronze
Factory Set Pressure
50 psi
Standards
ASME Air And Gas Service
Temp. Range
-20 Degrees to 406 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12 1/8 in, Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5 3/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.