Zoro Homepage
This item is Discontinued.
Spence Safety Relief Valve, 2 In, 125 psi, Bronze 0031HHA-125

Safety Relief Valve, 2 In, 125 psi, Bronze (Discontinued)

  • Mfr # 0031HHA-125
  • Zoro # G0235401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0031HHA-125
Zoro #
G0235401
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Length
5 3/8 in
Overall Height
12 1/8 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
Bronze
Seat Material
EPDM
Temp. Range
-20 Degrees to 406 Degrees F
Test Lever
Test Lever Included
Spring Material
Stainless Steel
Standards
ASME Steam Service
Factory Set Pressure
125 psi
Application
OEM Equipment etc, Pressure Reducing Stations, Steam Boiler
Pressure Range
10 to 250 psi
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Operating Pressure - Maximum
250 psi
Operating Pressure - Minimum
10 psi
Operating Temperature - Minimum
-20 Degrees F
Inlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12 1/8 in, Application OEM Equipment etc, Pressure Reducing Stations, Steam Boiler, Overall Length 5 3/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Steam Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.