Zoro Homepage
This item is Discontinued.
Spence Safety Relief Valve, 2 x 2-1/2 In, 25 psi 0031JHA-025

Safety Relief Valve, 2 x 2-1/2 In, 25 psi (Discontinued)

  • Mfr # 0031JHA-025
  • Zoro # G0235426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0031JHA-025
Zoro #
G0235426
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 1/2 in
Overall Length
5 5/8 in
Overall Height
13 5/16 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
25 psi
Pressure Range
10 to 250 psi
Disc Material
Bronze
Test Lever
Yes
Temp. Range
-20 Degrees to 406 Degrees F
Standards
ASME Steam Service
Seat Material
EPDM
Application
Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Spring Material
Stainless Steel

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 13 5/16 in, Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5 5/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.