Zoro Homepage

Steam Trap, 200 psi, 800F, 4 In. L

  • Mfr # USBT-TQXULS

  • Zoro # G1150861


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
200 psi
Disc Material
304 Stainless Steel
End to End Length
4 in
Condensate Capacity Lbs/Hr
500 lb/hr
Max. Temp.
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBT-TQXULS
Zoro #
G1150861
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
4 in
Overall Length
4 in
Overall Depth
6 in
Port Connection Size
2 3/4 in
Orifice Diameter
1/8 in

Details

Item
Steam Trap
Max. Operating PSI
200 psi
Disc Material
304 Stainless Steel
Condensate Capacity Lbs/Hr
500 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Type
Inverted Bucket
Downstream PSI Range
0 to 200 psi
Pipe Configuration
Straight
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Maximum Capacity at Minimum Pressure Load
85 lb/hr at 5 psi
Maximum Capacity at Maximum Pressure Load
500 lb/hr at 200 psi
Allowable Pressure - Maximum
200 psi
Distance Between Inlet and Outlet Port
4 in
Resistance Properties
Water Hammer Resistant
Manufacturer Series
Dura Flo
Steam Trap Type
Inverted Bucket
Installation Orientation
Horizontal
Condensate Capacity
500 lb/hr
Mounting Style
Mounting Block
Port Connection Type
Flange UMT
Configuration
In-line
Operating Temperature - Maximum
800 Degrees F
Includes Strainer
Strainer Not Included
Float Material
Stainless Steel
Gasket Material
Graphite Fiber
Number of Ports
2
Operating Pressure - Maximum
200 psi

Description

Steam Trap, Allowable Pressure - Maximum 200 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.