Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 400 psi, 800F, 4-5/16 In. L

  • Mfr # TSBT-TUC9MS

  • Zoro # G1975687


product price: $354.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
400 psi
Disc Material
304 Stainless Steel
End to End Length
4 5/16 in
Condensate Capacity Lbs/Hr
580 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSBT-TUC9MS
Zoro #
G1975687
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
4 5/16 in
Port Connection Size
1/2 in
Overall Length
4 5/16 in
Orifice Diameter
1/16 in
Overall Depth
6 9/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
400 psi
Disc Material
304 Stainless Steel
Condensate Capacity Lbs/Hr
580 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
NPT Outlet
1/2 in
Pipe Configuration
Straight
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Type
Inverted Bucket
NPT Inlet
1/2 in
Downstream PSI Range
0 to 400 psi
Resistance Properties
Water Hammer Resistant
Condensate Capacity
580 lb/hr
Gasket Material
Graphite Fiber
Port Connection Type
NPT
Maximum Capacity at Minimum Pressure Load
100 lb/hr at 5 psi
Number of Ports
2
Maximum Capacity at Maximum Pressure Load
580 lb/hr at 400 psi
Configuration
In-line
Manufacturer Series
Dura Flo
Steam Trap Type
Inverted Bucket
Allowable Pressure - Maximum
307 psi
Includes Strainer
Strainer Not Included
Operating Pressure - Maximum
400 psi
Operating Temperature - Maximum
800 Degrees F
Installation Orientation
Horizontal
Mounting Style
Mounting Block
Distance Between Inlet and Outlet Port
4 5/16 in
Float Material
Stainless Steel
Port Connection Gender
Female

Description

Steam Trap, Allowable Pressure - Maximum 307 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 580 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 5/16 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.