
Bluetooth 4-Channel Datalogging Thermometer
Mfr # 800025
Zoro # G709983991
product price: $352.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800025
Zoro #
G709983991
UPC #
-
Country of Origin
Taiwan, Province of China
Description
This unique portable thermometer displays data from 4 K, J, E, or T type thermocouple probes simultaneously on a large multi-line and back-lit LCD. Fast response with high accuracy. Automatically record and store up to 32,000 data points on each of the 4 channels. Wireless Bluetooth® transmission eliminates the need to remove the thermometer to computer to download data. Previously recorded, or real-time data, can be streamed to the computer software or phone app from up to 100-ft away. You may also manually record 99 data points directly from the keypad or log real-time data directly to your computer. User adjustable auto power off timer and audible and visible Hi/Lo alarms. Calibrate to iCE point, or any other calibration standards. Min/max/avg, hold and Δ T1-T2, fold-out easel back. Comes ready to use in a protective foam-lined case, with 4 x AAA batteries, 2 beaded Type K wire probes, USB cable, free downloadable Windows software and free smartphone app for Android version 4.4 “KitKat and above and iOS. Bluetooth® Hi / Lo Alarms / 1 Channel Δ T1-T2 Min / Max / Save / Hold K,J,E,T,N,R, or S. Specifications Type Range Resolution Accuracy excluding probe error Temperature K: -328 to 2501 degrees F-200 to 1372 degrees C 0.1 degrees F < 1000 degrees F1 degrees F = 1000 degrees F0.1 degrees C < 600 degrees C1 degrees C = 600 degrees C ±0.1% of rdg + 1.3 degrees F±0.1% of rdg + 0.7 degrees CBelow -148 degrees F -100 degrees C±0.5% of rdg + 1.3 degrees F±0.5% of rdg + 0.7 degrees C Temperature J: -328 to 1832 degrees F-200 to 1000 degrees C Temperature E: -328 to 1382 degrees F-200 to 750 degrees C Temperature T: -328 to 752 degrees F-200 to 400 degrees C Temperature N: -328 to 2372 degrees F-200 to 1300 degrees C Temperature R/S: -32 to 3212 degrees F0 to 1767 degrees C 0.5 degrees F < 1000 degrees F 1 degrees F = 1000 degrees F0.2 degrees C < 600 degrees C 1 degrees C = 600 degrees C ±0.2% of rdg + 2.5 degrees F±0.2% of rdg + 1.4 degrees C Downloads Instruction Manual Product Brochure TestLink Software for iOS On Apple App Store Sper 800025 Software for Android On Google Play Store Software for Windows PC Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.