This item is Discontinued.

Sper Scientific Color LED Chroma Light Meter 850011

Color LED Chroma Light Meter (Discontinued)

  • Mfr # 850011
  • Zoro # G709983786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850011
Zoro #
G709983786
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Enables precise measurement of white and color LED illuminance, color temperature, correlated color temperature or color difference simultaneously shown on a backlit display. Excellent for art galleries and museums, film and TV studios, lighting manufacturers, stores and designers. Meets CIE photopic spectral response and color temperature. Lux and foot candle selectable with general or LED light modes and a hold function. Comes in a protective foam lined carrying case complete with a tripod screw, magnetic mount, 9V battery and instructions. N.I.S.T. traceable certificate of compliance available for lux and foot candles only. Illuminance in Lux or FC Color temperature and correlated color temperature Custom reference value of color difference Weight: 16 oz 453gDimensions: 5 1⁄2; x 2; x 1; 140 x 49 x 29 mm Specifications Model Name: Chroma Light Meter #850011 Light Source Source Selectable Measuring Function Illuminance:Ev lx or fcdColor Coordinate:x,y,u1, v1CIE 1960Correlated Color Temp:CT, uvColor Difference:Ev, x, y,Ev, u1, v1,Ev, CT,u1v1One set of reference color Measuring Range Ev:080,000 lx 07,432 fcdCT:99,990 K Max. Accuracyat 25 degrees C/77 degrees F, 60% RH ±3,000 Lx, standard illuminant A measured±5% + 4D x,y:±0.02 100 lx, RGB LED LightCT:±4% Resolution Ev:109,999, 10Over 10,000, lx;0.10.0999.9, 1Over 1,000, fcd:CT:109,999, 10Over 10,000, K;x,y:0.001; u1, v1:0.001 Response Time Approximately 1 second Temperature Drift Ev±5% + 2 Digital3,000 lx, standard illuminant A measuredx, y:±0.008 100 lx, RGB LED Light Humidity Drift Ev±3% + 2 Digital3,000 lx, standard illuminant A measuredx, y:±0.005 100 lx, RGB LED Light Downloads Product Brochure Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.