Zoro Homepage

Large Display pH Pen, 0.1 Resolution

  • Mfr # 850051

  • Zoro # G405299907


product price: $97.05
/ea
Free Shipping & Returns

Key Features

Length
2.13 in
Width
3 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850051
Zoro #
G405299907
UPC #
-
Country of Origin
China

Dimensions

Length
2.13 in
Width
3 in
Height
7.75 in

Description

Highly stable and accurate readings with a large LCD display. Designed for simple one-hand operation. Automatically calibrates to pH 4, 7, 10 buffers and can be adjusted to recognize non-standard buffers as well. Features hold function, and auto power off with low battery indicator. The case is IP65 waterproof, and will float if accidentally dropped into the water.Comes with 4 button-cell batteries and a built-in electrode kept moist with a protective cap.
Easy to carry Simple to operate and sufficient for most field pH tests Range: 0~14 Auto 3pt calibration Waterproof Low battery indicator Auto power off Auto buffer recognition Auto temperature compensation °C & °F DisplayShipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 7.75 x 2.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.