This item is Discontinued.

Sper Scientific Min/Max Thermometer with Magnet 736680

Min/Max Thermometer with Magnet (Discontinued)

  • Mfr # 736680
  • Zoro # G709983854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736680
Zoro #
G709983854
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Description Minimum/Maximum Thermometer Used in weather stations, cold storage rooms, construction, industry, or anywhere, indoor and out, requiring a record of min/max temperatures. Small floats are pushed to each temperature extreme by the two columns and stay there until reset with the attached magnet. Dual scales of -50 to 50 degrees C and -60 to 120 degrees F. N.I.S.T. traceable Certification Report available.Dimensions: 11 × 21⁄2 × 1 279 × 64 × 25 mmWeight: 4 oz 133 g Specifications Range: Dual scales of -50 to 50 degrees C and -60 to 120 degrees F Resolution: 2.0 degrees F / 1.0 degrees C Accuracy: ±2.0 F / ±1.0 C Downloads Instruction Manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.