Zoro Homepage

Observational Research Stopwatch

  • Mfr # 810029AR

  • Zoro # G209984054


product price: $49.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810029AR
Zoro #
G209984054
UPC #
-
Country of Origin
China

Description

A unique stopwatch which allows the timing of a subject without disturbing it. For captive and field research, or in classrooms. Hands free operation allows for freedom of movement. The alarm is audible only through a headphone. The alarm can be set for repetitive intervals of every 0.25 second to every hour. Two 1/100th second displays. Counts up or down to 10 hours. Ideal for multiple and simultaneous processes. In stopwatch mode, current lap time is shown in upper display, cumulative total in lower one. Memory stores last 8 lap times so there is no need to look away from a test to make notes. In timer mode upper display shows original setting while lower one counts down. Warning alarm sounds at 30 seconds before time elapses and when time has elapsed. Countdown cycles repeat upon completion. 30 second shuttle timer for use during timeouts. Lap counter shows number of laps up to 99 in stopwatch mode and number of cycles repeated in timer mode. Pacesetter function can be set to beep continually from every 0.25 second to every 30 seconds. Shock resistant, superb hand grip. Includes earpiece and battery. Dimensions: 23⁄4 x 21⁄4 x 3⁄4Weight: 2.6 oz *Certification OptionN.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.