
Type K Beaded Wire Thermometer Probe
Mfr # 800077
Zoro # G409983949
product price: $20.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800077
Zoro #
G409983949
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The primary difference between Type J and Type K thermocouples is the measuring range, and the sensitivity. Type K is the most common general-purpose thermocouple with a sensitivity of approximately 41 μV/ degrees C. A wide variety of probes are available in its −50 degrees C to +900 degrees C / -58 degrees F to +1652 degrees F range. Type K wire color standard is yellow + and red -. Type J has a more restricted range of −50 to +400 degrees C, but higher sensitivity of about 50 μV/ degrees C. Type J wire color standard is white + and red -. Specifications Ambient Type Application Temperature Range Accuracy K Beaded wire for fast response in air and gas in difficult to access areas -50 to 300 degrees C-58 to 572 degrees FMax. short-term operating temperature: 250 degrees C 482 degrees F ± 0.4% It is an ultra fast response naked-bead thermocouple suitable for many general purpose applications. Dimensions Cord Length: 47 Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.