This item is Discontinued.

Sperian By Honeywell Sperian Eye & Face Protection 812-A610I Sperian A600 Series Protective Goggle 812-A610I

Sperian Eye & Face Protection 812-A610I Sperian A600 Series Protective Goggle (Discontinued)

  • Mfr # 812-A610I
  • Zoro # G703951804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812-A610I
Zoro #
G703951804
UPC #
603390092138
Country of Origin
China

Details

Item
Safety Goggles

Description

  • Lens Tint: Clear.
  • Lens Coating/Shade: Uncoated.
  • Lens Material: Polycarbonate.
  • Style: Wrap-Around.
  • Strap Material: Elastic.
  • Ventilation: Direct.
  • Usage: Impact.
  • Quantity: 10 per box.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.