Shop SPERRY INSTRUMENTS
See all product information
Create Account
DM6800 Digital Multimeter, Battery, LCD Display, 1999 Count
- Mfr # DM6800
- Zoro # G104375988
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Includes
two AAA batteries included in the package
Auto Power Off
auto-off function
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM6800
- Zoro #
- G104375988
- UPC #
- 35632201068
- Country of Origin
- China
Details
- Includes
- two AAA batteries included in the package
- Auto Power Off
- auto-off function
Description
Engineered to exceed the expectations of the professional electrician the Sperry Instruments DM6800 thin digital multimeter offers a durable and ergonomic impact-resistant design manufactured to the latest industry standards. At less than 3/4 in thick, this is the thinnest full sized multimeter yet. Engineered with the ability to test AC/DC voltage, amperage, resistance and continuity. Featuring improved audible and visual indicators and a backlit display. Requires two AAA batteries included in the package and designed with both an auto-off function to save battery life and a low battery indicator to ensure the user does not receive incorrect readings due to a low battery. Unit utilizes auto ranging capabilities that allow the meter to determine the resolution based on the application selected without requiring manual range changes. Capable of testing 600 V AC/DC, this unit also measures AC/DC amps (10 A), resistance (200, 2k, 20k, 200k, 2M, 20M Ohm) and continuity (audible). Durable housing is impact-resistant. CAT III (600 V), cETLus and CE rated with a limited lifetime warranty to give our users the peace of mind they deserve. Ships with soft case, 40 in CAT II/III 600V test leads and two AAA batteries included in the package.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.