Solar Kit, Backlit LCD, Datalogging
- Mfr # FLK-1537-TLPV1
- Zoro # G322806417
product price:Â
$
2,903.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display
Backlit LCD
Insulation Resistance Measurement - Minimum
200 gigohm
Includes
1537 Insulation Resistance Tester, PC Software, Soft Carrying Case, TLPV-UTOOL Solar PV Unlocking Tool, TLPV1 Test Leads, USB Cable
Short Circuit Current Measurement - Maximum
5 mA
Insulation Resistance Measurement - Maximum
500 gigohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLK-1537-TLPV1
- Zoro #
- G322806417
- UPC #
- 0195112155080
- Country of Origin
- China
- Display
- Backlit LCD
- Insulation Resistance Measurement - Minimum
- 200 gigohm
- Includes
- 1537 Insulation Resistance Tester, PC Software, Soft Carrying Case, TLPV-UTOOL Solar PV Unlocking Tool, TLPV1 Test Leads, USB Cable
- Item
- Solar Kit
- Short Circuit Current Measurement - Maximum
- 5 mA
- Insulation Resistance Measurement - Maximum
- 500 gigohm
Description
Solar Kit, Display Backlit LCD, Insulation Resistance Measurement - Minimum 200 gigohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging No, Includes 1537 Insulation Resistance Tester, PC Software, Soft Carrying Case, TLPV-UTOOL Solar PV Unlocking Tool, TLPV1 Test Leads, USB Cable, Short Circuit Current Measurement - Maximum 5 mA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.