Zoro Homepage

Cryogenic Grinder, 10mm Size Max. Grain

  • Mfr # 6875A-115

  • Zoro # G8517784


product price: $31,102.99
/ea
Free Shipping & Returns

Key Features

Volume
0.5 to 5.0mL
Capacity
100 mL
Max. Grain Size
10 mm
Max. Speed
15 RPM
Features
Dual Grinding and Cooling Chambers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6875A-115
Zoro #
G8517784
UPC #
-
Country of Origin
United States

Dimensions

Max. Grain Size
10 mm
Overall Width
21 1/2 in
Overall Depth
20 1/2 in
Overall Height
18 in
Grain Size - Maximum
10 mm

Details

Item
Cryogenic Grinder
Volume
0.5 to 5.0mL
Capacity
100 mL
Max. Speed
15 RPM
Features
Dual Grinding and Cooling Chambers
Voltage
115V AC
Speed - Maximum
15 RPM

Description

Cryogenic Grinder, Volume 0.5 to 5.0mL, Max. Grain Size 10 mm, Max. Speed 15 RPM, Voltage 115V AC, Features Dual Grinding and Cooling Chambers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.