Zoro Homepage

Well Titer Plate, 1mL Size, PK100

  • Mfr # 2210-100

  • Zoro # G8517364


product price: $1,934.99
/pk 100, $19.35/ea
Free Shipping & Returns

Key Features

Size
1 mL
Material
Polypropylene
Includes
Alphanumeric Marks
Accessory Type
Well Titer Plate
Product Type
Well Titer Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210-100
Zoro #
G8517364
UPC #
-
Country of Origin
United States

Dimensions

Size
1 mL

Details

Item
Well Titer Plate
Material
Polypropylene
Includes
Alphanumeric Marks
Accessory Type
Well Titer Plate
Product Type
Well Titer Plate
Compatible with Manufacturer Model Number
2650

Description

Well Titer Plate,1mL Size,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.