Oriental Weavers Ariana 213K8 2x8 Runner - Black/ Ivory-Polypropylene

  • Mfr # A213K8068235ST

  • Zoro # G603701462


product price:  $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A213K8068235ST
Zoro #
G603701462
UPC #
-
Country of Origin
China

Description

Ariana is a fabulous million-plus point rug with an incredible hand. The colorations of ancient Persia have been updated and given the look and feel of a true handmade collector's rug with today's hottest fashion colors. The styles represent a cross-section of the best in traditional styling and craftsmanship. Ariana's oriental patterns in clean, crisp colors give the unique combination of Old World styling and today's updated colorations. Machine-made of 100% polypropylene.
  • Collection: Ariana.
  • Shape: Runner.
  • Traditional Style.
  • Primary Colors: Black and Ivory.
  • Material: Polypropylene.
  • Machine Made.
  • Size: 2'3" x 7'9".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.