
Oriental Weavers Generations 544X1 2x8 Runner - Red/ Beige-Polypropylene (Discontinued)
- Mfr # G544X1068235ST
- Zoro # G303701557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G544X1068235ST
Zoro #
G303701557
UPC #
748679119998
Country of Origin
China
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring.Weavers area rugs can help create the perfect feel and fit for any room in your home.
Features:- Primary Material - Polypropylene
- Secondary Material - Cotton/Cotton
- Primary Color - Red
- Secondary Color - Beige
- Style - Transitional
- Construction - Machine-made Woven
- Pattern Name - Generations Border
- Shape - Runner.
- Type - Area Rug
- Usage - Indoor
- Size - 2 ft. 3 in. X 7 ft. 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.