Oriental Weavers Karavia 550X3 5x8 Rectangle - Tan/ Tan-Polypropylene

  • Mfr # K550X3160230ST

  • Zoro # G615815553


product price:  $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K550X3160230ST
Zoro #
G615815553
UPC #
748679349395
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point area rugs set the mood and character of any space with a warm inviting feeling that also serves as a comfortable quiet oasis on top of hard surface flooring.Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.Give your outdoor space an added comfort underfoot all while standing up to Mother Nature. Extremely durable low maintenance and beautiful all-weather outdoor rugs are the perfect addition for any patio deck or porch. Features -Shape - Rectangle -Type - Indoor Outdoor -Primary Material - Polypropylene -Secondary Material - Polyproplyene -Pile Height - 0.16 in. -Primary Color - Tan -Secondary Color - Light Tan -Style - Indoor/Outdoor -Construction - Machine-made Woven -Pattern Name - Karavia Stripe -Size - 5 ft. 3 in. x 7 ft. 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.