Shop SPIC AND SPAN

All-Purpose Floor Cleaner, 27 oz Box, PK12

  • Mfr # 31973

  • Zoro # G201962913


product price:  $149.69
/pk 12, $12.47/ea
Free Shipping & Returns

Key Features

Form
Powder
Size
27 oz
Fragrance
Fresh
Container Type
Box
Weight
22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31973
Zoro #
G201962913
UPC #
-
Country of Origin
United States

Dimensions

Size
27 oz

Details

Item
Cleaners & Detergents
Form
Powder
Fragrance
Fresh
Container Type
Box
Weight
22 lbs
Includes
Twelve 27-oz. boxes per carton
For Use On Surface Material
Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile; Polished/Sealed/Engineered Stone; Metal
Application
Floor Cleaner/Degreaser
Features
Value Pack—Stock up and save!
Primary Chemical
Sodium Carbonate
Removes
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
Contains
Sodium Carbonate
For Use On
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
Green Environmental Attribute
Phosphate Free

Description

Concentrated powder removes dirt and grimy soil without stripping off floor wax. Also use on walls, kitchen surfaces, concrete, brick, outdoor furniture and grills. No rinsing required. Phosphate-free.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.