10 Piece Ceramic Nonstick Aluminum Cookware Set in Charcoal

  • Mfr # 87071.10R

  • Zoro # G121738841


product price: $68.79
/ea

Key Features

Material
Aluminum
Overall Height (In.)
10 in
Overall Length (In.)
21 in
Overall Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87071.10R
Zoro #
G121738841
UPC #
085081102522
Country of Origin
China

Dimensions

Overall Height (In.)
10 in
Overall Length (In.)
21 in
Overall Width (In.)
13 in

Details

Material
Aluminum
Item
Cookware Set
Color
Charcoal

Description

Make cooking a fun and enjoyable experience with the Spice by Tia Mowry 10-piece Ceramic Nonstick Cookware Set. It instantly outfits your kitchen with pots, pans, and cooking utensils in coordinating colors and patterns. Crafted from durable aluminum, these pots and pans feature ceramic nonstick interiors for easy food release and quick cleanup. Each pot has a vented glass lid to help monitor cooking progress. Ergonomic handles provide a comfortable grip for easy lifting, transferring, and pouring. Nylon spoon and turner are lightweight, sturdy, and suitable to use on nonstick interior. Dishwasher safe, hand wash recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.